Beli led rechargeable di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GENTOS LED Rechargeable Lantern EX-000RDeskripsi:-Equipped with a power charge and supply port.-Can supply power to USB devices.-Exclusive Rechargeable Battery-Hanger hook-Micro USB cable (50cm)-A slow lighting switch design that gradually intensifies/weakens and turns on/off the light-2m waterproof-10m drop resistantatribut:
- Battery Life (times): Approximately 300 charge/discharge
- Capacity (mAH): 5000
- Material: Lithium ion
- Voltage (V): 3.7
- EDISON Inspection LED Recahargeable LampDeskripsi:This Rechargeable Lamp is a versatile and efficient lighting solution designed for various applications. With a combination of COB (chip-on-board) technology and 7 LED lights, this lamp offers exceptional brightness and convenience.atribut:
- Battery Life (hour): 10
- Bulb Type: LED
- Colour: Black/Yellow
- ECLASS Code: 27119001
- Ingress Protection Rating (IP Rating): IP20
- Lumens (lm): 320
- MFR Part No.: ZZ-836-COB
- Rechargeable: Rechargeable
- Type: Inspection Light
- UNSPSC: 39111539
- KOBE Rechargeable COB LED Portable Worklight (Lampu Sorot)Deskripsi:KLF010Eco friendly COB LED boasts low power consumption, 90% energy saving when compared with ordinary floodlights. Supplied with steel stand and has an adjustable head to light up out of reach areas. Beam angle of 120°. Aluminium die-cast alloy body with stainless steel external fixings and toughened glass. Suitable for outdoor use with IP65 rating. 2 chargers included (12V & 240V) along with 4 types of universal international plug adaptors. 5 hours charging time.Features and Benefits- Eco friendly 10W COB LED equivalent to 100W halogen- Steel stand and an adjustable head to light up out of reach areas- Beam angle of 120°- Aluminium die-cast alloy body with stainless steel external fixings and toughened glass- Suitable for outdoor use with IP65 rating. Two chargers included (12V & 240V) along with 4 types of universal international plug adaptorsTechnical Information- Dimensions (H x W x D): 250 x 145 x 165mm.atribut:
- Voltage (V): 12
- Overall Width (mm): 145
- Overall Depth (mm): 165
- Ingress Protection Rating (IP Rating): IP65
- Bulb Type: LED
- Light Type: Floodlight
- Beam Angle (°): 120
- Body Material: Aluminium Die-cast Alloy
- Includes: Car Adaptor
- Lumens (lm): 700
- Maximum Wattage (W): 100
- Number of Bulbs: 1
- Overall Height (mm): 250
- Power Source: Rechargeable Battery
- Sensor Type: No Sensor
- TOTAL Rechargeable LED Flood Light (Lampu Sorot)atribut:
- Voltage (V): DC 12
- Power (W): 20
- Capacity (lumens): 1400
- Color Temperature (Kelvin): 6400
- Refill Time (hour): 4-5
- Battery: 7.4V/2200mAH Lithium
- Insulation class: IP44
- Operating Time (hour): 2.5
- EDISON Inspection LED Rechargeable Lampatribut:
- Beam Features: 2 Light Types
- MFR Part No.: ERW230
- Series: COB
- eclassCode: 27119001
- monotaro.id Hex Bolt 8.8 Metric Half Thread (Baut Hexagonal)atribut:
- Material: Baja 8.8
- Surface Treatment: Heat Treated Steel
- ACE OLDFIELDS Kuas Cat Rollatribut:
- Size (mm): 230
- Senator Three Tray Tool Trolley (Troli Perkakas)Deskripsi:Manufactured from steel and bolted, this three tier tray trolley is particularly of use when transporting tools in a workshop or warehouse space. Fitted with four swivel castors, two of which are braked, this three tray tool trolley is fully manoeuvrable. Each tray has a maximum load of 45kg and is finished with a red epoxy powder coat paint.atribut:
- Color: Red
- Load Capacity (kg): 136
- Product Dimensions (mm): 737x383x663 (LengthxDepthxHeight)
- Product Material: Steel
- Wheel Diameter (mm): 100
- Wheel Type: 2 x Braked Swivel Castors; 2 x Swivel Castors
- WOKIN Li-ion Led Flood Light (Lampu Sorot)Deskripsi:- CE approval- output:5V 1A, USB power port for charging portable electronic devices- Compact design- Swiveling Stand- 180° folding for multi-angle lighting- Tool Only; Battery and Charger not included- Up to 4 hours of continuous illumination with a 4.0Ah 20V battery(629040) on High mode- Up to 14 hours of continuous illumination with a 4.0Ah 20V battery(629040) on low mode- Tool Only; Battery and Charger not included- Packing: color boxatribut:
- Battery Pack Voltage (V): 20
- LED Power (W): 20
- Lumens (lm): 2500 (high)/1600 (medium)/1000 (low)
- Number of Leds: 84
- Output (V/A): 5/1, USB power port for charging portable electronic devices
- Philips SmartBright LED Floodlight (Lampu Sorot)Deskripsi:The SmartBright LED Floodlight is a versatile floodlight engineered to deliver significant energy savings, an ideal solution for diverse floodlighting applications. The product is also designed to meet relevant performance and safety standards,offering you reliable and long-lasting performance.Benefits:- Conventional HID floodlight replacement- Easy to install- Outstanding energy savings- High quality and reliabilityApplications:Architectural lighting, Architectural lighting, Landscape lighting, Landscape lighting, Billboard lighting, Billboard lighting, Parking area lighting, Parking area lighting, Amenity, Amenity, Security, Security
- monotaro.id Hex Bolt Nut Steel 8.8 Metric Half Thread (Baut Mur Hexagonal)atribut:
- Material: Baja 8.8
- Treatment Surface: Heat-treated Steel
- Drat Type: Half drat
- TOYOX Toyoron Hose (Selang Benang / Selang Air)Deskripsi:TOYORON Hose adalah selang tahan tekanan untuk tekanan balik, dan terbuat dari PVC lunak.Selang serbaguna yang dapat digunakan secara stabil untuk beragam cairan, seperti air, udara, minyak, dan bahan kimia.Selain selang, tersedia pula beragam konektor khusus untuk meningkatkan keselamatan dan produktivitas.Aplikasi : Selang untuk pipa saluran instalasi di pabrik dan yang ditanam di berbagai jenis mesinCairan : Udara Serbuk Minyak mineral Minyak hewani dan nabati Bahan kimia Air (kecuali air minum)Fungsi : - Kelenturan - Tekanan - Tidak diperlukan pemilahan limbah - Transparansi Perundangan : Sesuai RoHS2Spesifikasi : - Bahan utama: PVC lunak- Bahan penguat: Benang poliester- Diameter dalam: 4mm~75mm- Rentang suhu kerja: -5°C ~60°Catribut:
- Temperature Working (°C): -5 to 60
- Application For: Usage industrial
- Color: Clear blue with red and blue stripes
- WD-40 Multi-Use Product + Smart Straw (Semprotan Anti Karat)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- UNI-T UT343 Series Coating Thickness Gauge (Alat ukur ketebalan)Deskripsi:UT343A is used to measure the thickness of the plated and coated sheet on ferrous/non-ferrous, it has the large range up to 1750um, which is widely used in manufacturing industry, metal-processing industry, chemical industry, commodity inspection area, and also able to work steadily in workshop and outdoor.atribut:
- Brightness Control: Yes
- Low Battery Indication: Yes
- GOSAVE Eco Mest VestDeskripsi:- Big scotlight PVC (3.5x17cm)- 50-60gsm- Mesh polyester- 100% polyester
- EDISON Inspection Work Light 360 5W Cob + 1 LEDDeskripsi:COB as worklight and1 LED light on the top as a torch * ABS plastic with rubberised finish * 160 lumens * Beam distance: 20m * Operating time: 3-4 hrs * Foldaway hanging hook * 360 degree swivel handle with adjustable 180 degree angle function * Magnetic base * IPx4 * Requires 3x AA batteries (not included)atribut:
- Voltage (V): 1.5
- Product Number: EIW005
- Product Type: Inspection Light
- Additional Features: 20m Beam distance ABS plastic with rubberised finished
- Includes: Torch Only
- Battery Type: AA (x3)
- Bulb Fitting: LED
- Lumens/Lux: 160
- Part Number: EDI9045180K
- Rechargeable: Non-Rechargeable
- Runtime (hour): 3-4
- Weight Each (g): 180
- Philips Strip Light (Lampu Strip LED)Deskripsi:Strip tegangan rendah yang aman dan tahan lama memberikan cahaya terang dan nyamanatribut:
- Ingress protection code: IP20
- MultiPro Hydraulic Bottle Jack (Dongkrak Botol)Deskripsi:• Blue Spray Painting Finishing • Heavy Duty, Can Pass ANS I & GS STAND ARD
Daftar Harga led rechargeable Terbaru October 2026
| GENTOS LED Rechargeable Lantern EX-000R | Rp1.299.900 |
| EDISON Inspection LED Recahargeable Lamp | Rp839.900 |
| KOBE Rechargeable COB LED Portable Worklight (Lampu Sorot) | Rp2.899.900 |
| TOTAL Rechargeable LED Flood Light (Lampu Sorot) | Rp1.299.900 |
| Meiji Air Dusters | Rp299.900 |
| MASKO Emergency Field LED Light (Lampu Sorot) | Rp329.900 |
| EDISON Inspection LED Rechargeable Lamp | Rp1.099.900 |
| monotaro.id Hex Bolt 8.8 Metric Half Thread (Baut Hexagonal) | Rp9.900 |
| ACE OLDFIELDS Kuas Cat Roll | Rp44.900 |
| Senator Three Tray Tool Trolley (Troli Perkakas) | Rp2.199.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)





















































































































































/hrP106306639-2.jpg)
/00P104081000-2.jpg)

/84P107627292-1.jpg)

/7rP105734279-1.jpg)

/msP101004820-4.jpg)
/d9P110932477-1.jpg)
/nhP107508845-1.jpg)
/r8P105656980-15.jpg)
/q0P105211936-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/WD-40%20Multi-Use%20Product%20%2B%20Smart%20Straw%20(Semprotan%20Anti%20Karat)/arP101574387-8.jpg)
/nbP112431839-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Rompi%20Safety%2C%20Lampu%20Sinyal/GOSAVE%20Eco%20Mest%20Vest/P102925986-1.jpg)

/n2P111334830-1.jpg)
/0wP103218032-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)